Motion
23340CAME4C4VETF

NSK CORP, BEARING DIV
23340CAME4C4VETF

Spherical Roller Bearing - 200 mm ID, 420 mm OD, 165 mm Width, Straight Bore, Open, C4
Mi Item #05868839
MFR #23340CAME4C4VETF
Price$26,904.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23340CAME4C4VETF

Spherical Roller Bearing - 200 mm ID, 420 mm OD, 165 mm Width, Straight Bore, Open, C4
Mi Item #05868839
MFR #23340CAME4C4VETF

Mfr description
23340CAME4C4VETF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,904.36/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    165 mm
  • Weight
    114 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    029176406775
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    233
  • UPC_NO
    029176406775
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)