Specifications
Dimensions
- Bore Diameter560 mm
- Outside Diameter750 mm
- Overall Width140 mm
Details
- Bore TypeStraight
- Cage TypeInner Ring Guided
- Closure TypeOpen
- Country of OriginJP
- Harmonization Code8482300080
- Internal ClearanceC0
- Manufacturer Upc Number029176812798
- Measurement StandardMetric
- Product TypeSpherical Roller Bearings
- Series239
- UPC_NO029176812798
Overview
Mfr description
239/560CAME4P52