Motion
23972CAMC3P55W507

NSK CORP, BEARING DIV
23972CAMC3P55W507

Spherical Roller Bearing - 360 mm ID, 480 mm OD, 90 mm Width, Straight Bore, Open, C3
Mi Item #05868866
MFR #23972CAMC3P55W507
Price$28,014.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23972CAMC3P55W507

Spherical Roller Bearing - 360 mm ID, 480 mm OD, 90 mm Width, Straight Bore, Open, C3
Mi Item #05868866
MFR #23972CAMC3P55W507

Mfr description
23972CAMC3P55W507 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,014.21/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Fillet Radius
    2.50 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    90 mm
  • Weight
    60 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 239, NSK HPS: High performance capacity
  • Dynamic Load Capacity
    1730000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176768286
  • Max Rpm
    750 rpm
  • Maximum RPM (Grease)
    600 rpm
  • Maximum Speed
    750 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    239
  • Static Load Capacity
    3050000 N
  • UPC_NO
    029176768286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)