Motion
23996CAMC3P55W507

NSK CORP, BEARING DIV
23996CAMC3P55W507

Spherical Roller Bearing - 480 mm ID, 650 mm OD, 128 mm Width, Straight Bore, Open, C3
MI ITEM #05868877
MFR #23996CAMC3P55W507
List Price$63,719.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23996CAMC3P55W507

Spherical Roller Bearing - 480 mm ID, 650 mm OD, 128 mm Width, Straight Bore, Open, C3
MI ITEM #05868877
MFR #23996CAMC3P55W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63,719.81/each for your price

Overview

Mfr description
23996CAMC3P55W507

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    2580000 N
  • Country of Origin
    JP
  • Static Load Capacity
    5850000 N
  • Maximum RPM (Grease)
    400 rpm
  • Max Rpm
    500 rpm
  • Cage Material
    Brass
  • Fillet Radius
    4 mm
  • Series
    239
  • Manufacturer Upc Number
    029176798498
  • UPC_NO
    029176798498
  • Harmonization Code
    8482300080
  • Weight
    119.676 kg
  • Maximum Speed
    500 rpm
  • Description
    Spherical roller bearing, series 239
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought