Motion
24044CAME4C3
Spherical Roller Bearing - 220 mm ID, 340 mm OD, 118 mm Width, Straight Bore, Open, C3
MI ITEM #05868902
MFR #24044CAME4C3
Your Price$9,036.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 220 mm ID, 340 mm OD, 118 mm Width, Straight Bore, Open, C3
MI ITEM #05868902
MFR #24044CAME4C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$9,036.73/each(List $11,295.92)

Overview

Mfr description
24044CAME4C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    368686.76 lbf
  • Country of Origin
    JP
  • Static Load Capacity
    559774.41 lbf
  • Cage Material
    Brass Cage
  • Series
    240
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176523984
  • UPC_NO
    029176523984
  • Harmonization Code
    8482300080
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text