Motion
24130CE3C3
Spherical Roller Bearing - 150 mm ID, 250 mm OD, 100 mm Width, Straight Bore, Open, C3
MI ITEM #05868928
MFR #24130CE3C3
List Price$5,467.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 150 mm ID, 250 mm OD, 100 mm Width, Straight Bore, Open, C3
MI ITEM #05868928
MFR #24130CE3C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,467.88/each for your price

Overview

Mfr description
24130CE3C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    890000 N
  • Country of Origin
    JP
  • Static Load Capacity
    1530000 N
  • Maximum RPM (Grease)
    1100 rpm
  • Max Rpm
    1400 rpm
  • Cage Material
    Steel Cage
  • Fillet Radius
    2 mm
  • Series
    241
  • Manufacturer Upc Number
    029176652004
  • UPC_NO
    029176652004
  • Harmonization Code
    8482300080
  • Weight
    18.46449 kg
  • Maximum Speed
    1400 rpm
  • Description
    Spherical Roller Bearing, Series 241
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought