Motion
29234M
Spherical Roller Thrust Bearing - 170 mm Bore, 240 mm OD, 240 mm Width
MI ITEM #05868951
MFR #29234M
Price$5,004.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 170 mm Bore, 240 mm OD, 240 mm Width
MI ITEM #05868951
MFR #29234M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,004.35/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    240 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Manufacturer Upc Number
    029176530371
  • Product Type
    Spherical Roller Thrust Bearings
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • UPC_NO
    029176530371

Overview

Mfr description
29234M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought