Motion
29324M
Spherical Roller Thrust Bearing - 210 mm Width
MI ITEM #05868954
MFR #29324M
List Price$4,698.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 210 mm Width
MI ITEM #05868954
MFR #29324M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,698.20/each for your price

Overview

Mfr description
29324M

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Material
    Machined Brass
  • Bore Type
    Straight
  • Max Rpm
    1600 rpm
  • Fillet Radius
    2 mm
  • Series
    293
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176793578
  • Country of Origin
    JP
  • UPC_NO
    029176793578
  • Harmonization Code
    8482300080
  • Weight
    7.5 kg
  • Radial Dynamic Load Capacity
    575000 N
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought