Motion
29330M
Spherical Roller Thrust Bearing - 150 mm Bore, 250 mm OD, 250 mm Width
MI ITEM #05868955
MFR #29330M
Price$5,952.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 150 mm Bore, 250 mm OD, 250 mm Width
MI ITEM #05868955
MFR #29330M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,952.60/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    250 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Manufacturer Upc Number
    029176023736
  • Product Type
    Spherical Roller Thrust Bearings
  • UPC_NO
    029176023736

Overview

Mfr description
29330M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought