Motion
29368M
Spherical Roller Thrust Bearing - 540 mm Width
MI ITEM #05868957
MFR #29368M
Price$48,378.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 540 mm Width
MI ITEM #05868957
MFR #29368M

Mfr description
29368M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48,378.19/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Fillet Radius
    0.1570 in
  • Outside Diameter  
    540 mm
  • Overall Width  
    540 mm
  • Weight
    227.076 lbs

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176025938
  • Max Rpm
    630 rpm
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    59349576 lbf
  • UPC_NO
    029176025938

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)