Motion
29380M
Spherical Roller Thrust Bearing - 620 mm Width
MI ITEM #05868958
MFR #29380M
List Price$82,933.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 620 mm Width
MI ITEM #05868958
MFR #29380M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82,933.01/each for your price

Overview

Mfr description
29380M

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Max Rpm
    530 rpm
  • Fillet Radius
    0.1970 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176691133
  • Country of Origin
    JP
  • UPC_NO
    029176691133
  • Harmonization Code
    8482300080
  • Weight
    330.693 lbs
  • Radial Dynamic Load Capacity
    73062925 lbf
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought