Motion
29496M
Spherical Roller Thrust Bearing - 850 mm Width
MI ITEM #05868965
MFR #29496M
Price$150,564.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 850 mm Width
MI ITEM #05868965
MFR #29496M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$150,564.01/each

Specifications

Dimensions

  • Bore Diameter  
    480 mm
  • Fillet Radius
    0.3150 in
  • Outside Diameter  
    850 mm
  • Overall Width  
    850 mm
  • Weight
    1201.519 lbs

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176691201
  • Max Rpm
    360 rpm
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    16186248 lbf
  • UPC_NO
    029176691201

Overview

Mfr description
29496M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought