Motion
55506 CLEAN SANDING DISC 236U 6 IN P80 C-WEIGHT

3M
55506 CLEAN SANDING DISC 236U 6 IN P80 C-WEIGHT

Hookit™ Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P80 Grit, Yellow Color
MI ITEM #05869212
MFR #55506 CLEAN SANDING DISC 236U 6 IN P80 C-WEIGHT
List Price$2.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55506 CLEAN SANDING DISC 236U 6 IN P80 C-WEIGHT

Hookit™ Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P80 Grit, Yellow Color
MI ITEM #05869212
MFR #55506 CLEAN SANDING DISC 236U 6 IN P80 C-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.80/each for your price

Overview

Mfr description
55506 CLEAN SANDING DISC 236U 6 IN P80
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precise multi-hole pattern means excellent dust extraction and eliminates the need to align holes
  • Open coat and load-resistant coating prevents clogging to optimize cut and product life
  • 3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc
  • Aluminum oxide grains cut faster and last longer than traditional garnet
  • Strong, C-weight paper backing supports aggressive sanding

Specifications

  • Disc Diameter
  • Grit Number
    P80
  • Abrasive Type
    Open Coat
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Color
    Yellow
  • Overall Diameter
    6 in
  • Manufacturer Stock Number
    60440272973
  • Manufacturer Upc Number
    00051141555065
  • UPC_NO
    00051141555065
  • Mounting Type
    Hookit™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought