Motion
7100078155

3M
7100078155

Hookit™ Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P150 Grit, Yellow Color
Mi Item #05869215
MFR #7100078155
Price$2.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100078155

Hookit™ Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P150 Grit, Yellow Color
Mi Item #05869215
MFR #7100078155

Mfr description
55509 CLEAN SANDING DISC 236U 6 IN P150
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precise multi-hole pattern means excellent dust extraction and eliminates the need to align holes
  • Open coat and load-resistant coating prevents clogging to optimize cut and product life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.57/each

Specifications

Dimensions

  • Backing Weight
    C Weight
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Deflashing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Yellow
  • Disc Attachment Type
    Loop
  • Grit Number
    P150
  • Manufacturer Package Quantity
    250
  • Manufacturer Stock Number
    60440273005
  • Manufacturer Upc Number
    00051141555096
  • Material Application
    Aluminum, Carbon Steel, Composite, Fiberglass, Gelcoat, Hardwood, Metal, Mild Steel, Paint, Plastic, Primer, Softwood, Solid Surface, Topcoat, Wood
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    147
  • UPC_NO
    00051141555096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)