Motion
7000119601

3M
7000119601

Paper Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P120 Grit, Gold Color
Mi Item #05869222
MFR #7000119601
Price$1.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119601

Paper Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P120 Grit, Gold Color
Mi Item #05869222
MFR #7000119601

Mfr description
55519 CLEAN SANDING DISC 236U 3 IN P120
  • For industrial/occupational use only. Not for consumer sale or use.
  • Open coat and load-resistant coating prevents clogging to optimize cut and product life
  • 3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.16/each

Specifications

Dimensions

  • Backing Weight
    C-Weight
  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Deflashing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Gold
  • Disc Attachment Type
    Loop
  • Grit Number
    P120
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60440273104
  • Manufacturer Upc Number
    00051141555195
  • Material Application
    Aluminum, Carbon Steel, Composite, Fiberglass, Gelcoat, Hardwood, Metal, Mild Steel, Paint, Plastic, Primer, Softwood, Solid Surface, Topcoat, Wood
  • Max Rpm
    15000 rpm
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    87
  • UPC_NO
    00051141555195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)