Motion
55527 CLEAN SANDING SHEET 236U 3 IN X 4 IN P150 C-WEIGHT

3M
55527 CLEAN SANDING SHEET 236U 3 IN X 4 IN P150 C-WEIGHT

3M™ Hookit™ Clean Sanding Sheet 236U, P150 C-weight, 3 in x 4 in, Die M574, 50 per inner, 500 per case
MI ITEM #05869233
MFR #55527 CLEAN SANDING SHEET 236U 3 IN X 4 IN P150 C-WEIGHT
List Price$1.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55527 CLEAN SANDING SHEET 236U 3 IN X 4 IN P150 C-WEIGHT

3M™ Hookit™ Clean Sanding Sheet 236U, P150 C-weight, 3 in x 4 in, Die M574, 50 per inner, 500 per case
MI ITEM #05869233
MFR #55527 CLEAN SANDING SHEET 236U 3 IN X 4 IN P150 C-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.33/each for your price

Overview

Mfr description
55527 CLEAN SANDING SHEET 236U 3 IN X 4
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide mineral with a resin bond is durable, cuts fast, and performs well on many surfaces
  • Precise multi-hole pattern achieves superior dust extraction when used with a vacuum system
  • Strong, C-weight paper backing resists tearing and supports aggressive sanding with extra durability compared to lighter weight paper backings
  • Open coat construction and load-resistant coating prevent premature loading of the disc surface to maximize cut and extend abrasive life
  • 3M™ Hookit™ sheets provide reliable attachment and are easy to change and reuse, maximizing sanding utility for the life of the sheet

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051141555270
  • UPC_NO
    00051141555270
  • Overall Length
    3 in
  • Overall Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text