Motion
55529 SHEET 3X4 P220 236U HOOKIT CLEAN SANDING PAPER 50/500

3M
55529 SHEET 3X4 P220 236U HOOKIT CLEAN SANDING PAPER 50/500

Sanding or Finishing Sheet - Aluminum Oxide Material, 3.0000 in Long, 4.0000 in Wide, P220 Grit
Mi Item #05869235
MFR #55529 SHEET 3X4 P220 236U HOOKIT CLEAN SANDING PAPER 50/500
Price$1.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55529 SHEET 3X4 P220 236U HOOKIT CLEAN SANDING PAPER 50/500

Sanding or Finishing Sheet - Aluminum Oxide Material, 3.0000 in Long, 4.0000 in Wide, P220 Grit
Mi Item #05869235
MFR #55529 SHEET 3X4 P220 236U HOOKIT CLEAN SANDING PAPER 50/500

Mfr description
55529 SHEET 3X4 P220 236U HOOKIT CLEAN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide mineral with a resin bond is durable, cuts fast, and performs well on many surfaces
  • Precise multi-hole pattern achieves superior dust extraction when used with a vacuum system
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.06/each

Specifications

Dimensions

  • Backing Weight
    C
  • Overall Length
    3 in
  • Overall Width
    4 in
  • Sheet Length
    3.0000 in
  • Sheet Width
    4.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding, Sanding
  • Backing Material
    Paper
  • Dry or Wet
    Dry
  • Grade
    Very Fine
  • Grit Number
    220
  • Manufacturer Upc Number
    00051141555294
  • UPC_NO
    00051141555294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)