Motion
7000119615

3M
7000119615

Sanding or Finishing Sheet - Aluminum Oxide Material, 4 in Long, 3 in Wide, 100 Grit, 500
Mi Item #05869238
MFR #7000119615
Price$1.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119615

Sanding or Finishing Sheet - Aluminum Oxide Material, 4 in Long, 3 in Wide, 100 Grit, 500
Mi Item #05869238
MFR #7000119615

Mfr description
55533 CLEAN SANDING SHEET 236U 3 IN X 4
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide mineral with a resin bond is durable, cuts fast, and performs well on many surfaces
  • Precise multi-hole pattern achieves superior dust extraction when used with a vacuum system
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.33/each

Specifications

Dimensions

  • Backing Weight
    C
  • Overall Length
    4 in
  • Overall Width
    3 in
  • Sheet Length
    4 in
  • Sheet Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Finishing, Grinding, Sanding
  • Backing Material
    Paper
  • Coat Density
    Closed Coat
  • Dry or Wet
    Dry
  • Grade
    Fine
  • Grit Number
    100
  • Load Resistant
    Yes
  • Manufacturer Stock Number
    7000119615
  • Manufacturer Upc Number
    00051141555331
  • Material
    Aluminum Oxide
  • Mounting Type
    Hook and Loop
  • Number of Sheets
    500
  • UPC_NO
    00051141555331
  • Waterproof
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)