Motion
7100032501

3M
7100032501

Belt - 36 Grit, Aluminum Oxide Material, Cloth Backing Material, 21 in Belt Length, 3 in Belt Width
Mi Item #05869244
MFR #7100032501
Price$7.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100032501

Belt - 36 Grit, Aluminum Oxide Material, Cloth Backing Material, 21 in Belt Length, 3 in Belt Width
Mi Item #05869244
MFR #7100032501

Mfr description
66614 CLOTH BELT 341D, 3 IN X 21 IN 36
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.71/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Belt Length
    21 in
  • Belt Width
    3 in
  • Overall Length
    21 in
  • Overall Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Finishing, Sanding
  • Backing Material
    Cloth
  • Coat Density
    Closed Coat
  • Color
    Brown
  • Grit Number
    36
  • Manufacturer Stock Number
    60440201386
  • Manufacturer Upc Number
    00051115666148
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115666148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)