1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
66615 CLOTH BELT 341D, 3 IN X 21 IN 50 X-WEIGHT
3M™ Cloth Belt 341D, 50 X-weight, 3 in x 21 in, Fabri-lok, Single-flex, 5 per inner, 25 per case
MI ITEM #
05869245
MFR #
66615 CLOTH BELT 341D, 3 IN X 21 IN 50 X-WEIGHT
Price
$6.87
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
3M 66615 CLOTH BELT 341D, 3 IN X 21 IN 50 X-WEIGHT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
66615 CLOTH BELT 341D, 3 IN X 21 IN 50 X-WEIGHT
3M™ Cloth Belt 341D, 50 X-weight, 3 in x 21 in, Fabri-lok, Single-flex, 5 per inner, 25 per case
MI ITEM #
05869245
MFR #
66615 CLOTH BELT 341D, 3 IN X 21 IN 50 X-WEIGHT
Mfr description
66615 CLOTH BELT 341D, 3 IN X 21 IN 50
For industrial/occupational use only. Not for consumer sale or use.
Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
X-weight cloth backing withstands heavy sanding and grinding
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$6
.87
/each
Add to Cart
Specifications
Dimensions
Overall Length
21 in
Overall Width
3 in
Details
Abrasive Material
Aluminum Oxide
Color
Brown
Manufacturer Stock Number
60440201394
Manufacturer Upc Number
00051115666155
UPC_NO
00051115666155
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items