Motion
7000118850

3M
7000118850

Belt - P100 Grit, Aluminum Oxide Material, 24.0000 in Belt Length, 3.0000 in Belt Width
Mi Item #05869249
MFR #7000118850
Price$5.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118850

Belt - P100 Grit, Aluminum Oxide Material, 24.0000 in Belt Length, 3.0000 in Belt Width
Mi Item #05869249
MFR #7000118850

Mfr description
66607 CLOTH BELT 341D, 3 IN X 24 IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.89/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    24 in
  • Belt Width
    3 in
  • Overall Length
    24 in
  • Overall Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Finishing, Sanding
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    P100
  • Manufacturer Stock Number
    60440201311
  • Manufacturer Upc Number
    00051115666070
  • Package Quantity
    10, 50
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115666070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)