Motion
7010326493

3M
7010326493

Belt - 40 Grit, Aluminum Oxide Material, Cloth Backing Material, 24 in Belt Length, 4 in Belt Width
Mi Item #05869253
MFR #7010326493
Price$13.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010326493

Belt - 40 Grit, Aluminum Oxide Material, Cloth Backing Material, 24 in Belt Length, 4 in Belt Width
Mi Item #05869253
MFR #7010326493

Mfr description
66609 CLOTH BELT 341D, 4 IN X 24 IN 40
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.17/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Belt Length
    24 in
  • Belt Width
    4 in
  • Overall Length
    24 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Finishing, Sanding
  • Backing Material
    Cloth
  • Coat Density
    Closed Coat
  • Color
    Brown
  • Grit Number
    40
  • Manufacturer Stock Number
    60440201337
  • Manufacturer Upc Number
    00051115666094
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115666094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)