Motion
66611 CLOTH BELT 341D, 4 IN X 24 IN 80 X-WEIGHT

3M
66611 CLOTH BELT 341D, 4 IN X 24 IN 80 X-WEIGHT

3M™ Cloth Belt 341D, 4 in x 24 in 80 X-weight, 50 per case
MI ITEM #05869255
MFR #66611 CLOTH BELT 341D, 4 IN X 24 IN 80 X-WEIGHT
List Price$10.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
66611 CLOTH BELT 341D, 4 IN X 24 IN 80 X-WEIGHT

3M™ Cloth Belt 341D, 4 in x 24 in 80 X-weight, 50 per case
MI ITEM #05869255
MFR #66611 CLOTH BELT 341D, 4 IN X 24 IN 80 X-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.28/each for your price

Overview

Mfr description
66611 CLOTH BELT 341D, 4 IN X 24 IN 80
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
  • Resin bond withstands high heat and pressure
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
  • Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Stock Number
    60440201352
  • Manufacturer Upc Number
    00051115666117
  • UPC_NO
    00051115666117
  • Overall Length
    24 in
  • Overall Width
    4 in
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text