Motion
7010360692

3M
7010360692

Belt - 50 Grit, Aluminum Oxide Material, 24.0000 in Belt Length, 4.0000 in Belt Width
Mi Item #05869259
MFR #7010360692
Price$10.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360692

Belt - 50 Grit, Aluminum Oxide Material, 24.0000 in Belt Length, 4.0000 in Belt Width
Mi Item #05869259
MFR #7010360692

Mfr description
66619 CLOTH BELT 341D, 4 IN X 24 IN. 50
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.63/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    24 in
  • Belt Width
    4 in
  • Overall Length
    24 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Finishing, Sanding
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    50
  • Manufacturer Stock Number
    60440201436
  • Manufacturer Upc Number
    00051115666193
  • Package Quantity
    25, 5
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115666193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)