Motion
7100010641

3M
7100010641

Paper Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P500 Grit, Yellow Color
Mi Item #05869318
MFR #7100010641
Price$1.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100010641

Paper Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P500 Grit, Yellow Color
Mi Item #05869318
MFR #7100010641

Mfr description
55535 HOOKIT(TM) PAPER DISC 236U 5 IN X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • Strong, C-weight paper backing supports aggressive sanding with extra durability compared to lighter weight paper backings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.41/each

Specifications

Dimensions

  • Backing Weight
    C-Weight
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding, Sanding
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Yellow
  • Disc Attachment Type
    Loop
  • Grit Number
    P500
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60440273260
  • Manufacturer Upc Number
    00051141555355
  • Material Application
    Composites, Fiberglass, Metal, Paint, Plastic, Primer, Wood
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051141555355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)