Motion
55580

3M
55580

Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P100 Grit, Gold Color
MI ITEM #05869320
MFR #55580
List Price$1.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55580

Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P100 Grit, Gold Color
MI ITEM #05869320
MFR #55580

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1.33/each for your price

Overview

Mfr description
55580 HOOKIT(TM) PAPER DISC 236U 5 IN X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong, C-weight paper backing supports aggressive sanding with extra durability compared to lighter weight paper backings
  • Open coat construction and load-resistant coating prevent premature loading of the disc surface to maximize cut and extend abrasive life
  • 3M™ Hookit™ discs are easy to change and reuse, maximizing sanding utility for the life of the disc
  • Hook-and-loop feature provides reliable attachment

Specifications

  • Disc Diameter
  • Grit Number
    P100
  • Abrasive Type
    Open Coat
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Color
    Gold
  • Manufacturer Stock Number
    60440272692
  • Manufacturer Upc Number
    00051141555805
  • UPC_NO
    00051141555805
  • Mounting Type
    Hookit™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text