Motion
55585 HOOKIT(TM) PAPER DISC 236U 5 IN X NH P240 C-WEIGHT

3M
55585 HOOKIT(TM) PAPER DISC 236U 5 IN X NH P240 C-WEIGHT

Paper Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P240 Grit, Yellow Color
MI ITEM #05869325
MFR #55585 HOOKIT(TM) PAPER DISC 236U 5 IN X NH P240 C-WEIGHT
List Price$1.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55585 HOOKIT(TM) PAPER DISC 236U 5 IN X NH P240 C-WEIGHT

Paper Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P240 Grit, Yellow Color
MI ITEM #05869325
MFR #55585 HOOKIT(TM) PAPER DISC 236U 5 IN X NH P240 C-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.41/each for your price

Overview

Mfr description
55585 HOOKIT(TM) PAPER DISC 236U 5 IN X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • Strong, C-weight paper backing supports aggressive sanding with extra durability compared to lighter weight paper backings
  • Open coat construction and load-resistant coating prevent premature loading of the disc surface to maximize cut and extend abrasive life
  • 3M™ Hookit™ discs are easy to change and reuse, maximizing sanding utility for the life of the disc

Specifications

  • Disc Diameter
  • Grit Number
    P240
  • Abrasive Type
    Open Coat
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Color
    Yellow
  • Overall Diameter
    5 in
  • Manufacturer Stock Number
    60440272742
  • Manufacturer Upc Number
    00051141555850
  • UPC_NO
    00051141555850
  • Mounting Type
    Hookit™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought