Motion
55591 HOOKIT(TM) PAPER DISC 236U 6 IN X NH P150 C-WEIGHT

3M
55591 HOOKIT(TM) PAPER DISC 236U 6 IN X NH P150 C-WEIGHT

Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P150 Grit, Gold Color
Mi Item #05869329
MFR #55591 HOOKIT(TM) PAPER DISC 236U 6 IN X NH P150 C-WEIGHT
Price$1.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55591 HOOKIT(TM) PAPER DISC 236U 6 IN X NH P150 C-WEIGHT

Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P150 Grit, Gold Color
Mi Item #05869329
MFR #55591 HOOKIT(TM) PAPER DISC 236U 6 IN X NH P150 C-WEIGHT

Mfr description
55591 HOOKIT(TM) PAPER DISC 236U 6 IN X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong, C-weight paper backing supports aggressive sanding with extra durability compared to lighter weight paper backings
  • Open coat construction and load-resistant coating prevent premature loading of the disc surface to maximize cut and extend abrasive life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.91/each

Specifications

Dimensions

  • Backing Weight
    C-Weight
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding, Sanding
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Gold
  • Disc Attachment Type
    Loop
  • Grit Number
    P150
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60440272809
  • Manufacturer Upc Number
    00051141555911
  • Material Application
    Aluminum, Carbon Steel, Composite, Glass, Paint
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051141555911
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)