Motion
28173 HOOKIT(TM) PAPER SHEET 236U 3 IN X 4 IN P150 C-WEIGHT

3M
28173 HOOKIT(TM) PAPER SHEET 236U 3 IN X 4 IN P150 C-WEIGHT

Sanding Sheet - Aluminum Oxide Material, 3.0000 in Long, 4.0000 in Wide, P150 Grit
MI ITEM #05869330
MFR #28173 HOOKIT(TM) PAPER SHEET 236U 3 IN X 4 IN P150 C-WEIGHT
List Price$1.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28173 HOOKIT(TM) PAPER SHEET 236U 3 IN X 4 IN P150 C-WEIGHT

Sanding Sheet - Aluminum Oxide Material, 3.0000 in Long, 4.0000 in Wide, P150 Grit
MI ITEM #05869330
MFR #28173 HOOKIT(TM) PAPER SHEET 236U 3 IN X 4 IN P150 C-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.70/each for your price

Overview

Mfr description
28173 HOOKIT(TM) PAPER SHEET 236U 3 IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • Strong, C-weight paper backing supports aggressive sanding with extra durability compared to lighter weight paper backings
  • Open coat construction and load-resistant coating prevent premature loading of the sheet surface to maximize cut and extend abrasive life
  • 3M™ Hookit™ sheets are easy to change and reuse, maximizing sanding utility for the life of the sheet
  • Hook-and-loop feature provides reliable attachment

Specifications

  • Application
    Finishing, Grinding, Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P150
  • Dry or Wet
    Dry
  • Sheet Length
    3.0000 in
  • Sheet Width
    4.0000 in
  • Backing Material
    Paper
  • Backing Weight
    C-wt
  • Manufacturer Upc Number
    00051141281735
  • UPC_NO
    00051141281735
  • Overall Length
    3 in
  • Overall Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought