Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28035 NX HOOK AND LOOP PAPER D/F DISC 6 IN X NH 6 HOLES P800 C-WT, 50 PER I

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P800 Grit, White Color
MI ITEM #05869354
MFR #28035 NX HOOK AND LOOP PAPER D/F DISC 6 IN X NH 6 HOLES P800 C-WT, 50 PER I

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
28035 NX HOOK AND LOOP PAPER D/F DISC 6
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable paper backing is suitable for dual action or random orbital sanders (D-weight paper for grades 40, P60, P80; C-weight paper for grades P100–P800)
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains
  • Open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade

Specifications

  • Disc Diameter
  • Grit Number
    P800
  • Abrasive Type
    Open Coat
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Color
    White
  • Number Of Vacuum Holes
    6
  • Manufacturer Stock Number
    60440233835
  • Manufacturer Upc Number
    00051141280356
  • UPC_NO
    00051141280356
  • Mounting Type
    Hook and Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought