Overview
Mfr description
28018 NX PSA PAPER D/F DISC ROLL 5 IN X
- For industrial/occupational use only. Not for consumer sale or use.
- Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
- Open coat construction and load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains
- Adhesive backing provides easy attachment
- Convenient disc roll form
Specifications
- Disc Diameter
- Grit NumberP400
- Abrasive TypeOpen Coat
- Abrasive MaterialAluminum Oxide
- Backing MaterialPaper
- ColorWhite
- Number Of Vacuum Holes5
- Manufacturer Stock Number60440233660
- Manufacturer Upc Number00051141280189
- UPC_NO00051141280189
- Mounting TypePSA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data