Motion
27956 NX PSA PAPER DISC ROLL 5 IN X NH P800 C-WT, 100 DISCS PER ROLL

3M
27956 NX PSA PAPER DISC ROLL 5 IN X NH P800 C-WT, 100 DISCS PER ROLL

Paper Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P800 Grit, White Color
Mi Item #05869379
MFR #27956 NX PSA PAPER DISC ROLL 5 IN X NH P800 C-WT, 100 DISCS PER ROLL
Price$187.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27956 NX PSA PAPER DISC ROLL 5 IN X NH P800 C-WT, 100 DISCS PER ROLL

Paper Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P800 Grit, White Color
Mi Item #05869379
MFR #27956 NX PSA PAPER DISC ROLL 5 IN X NH P800 C-WT, 100 DISCS PER ROLL

Mfr description
27956 NX PSA PAPER DISC ROLL 5 IN X NH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • Open coat construction and load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.73/each

Specifications

Dimensions

  • Backing Weight
    A-Weight
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Orbital Sanding, Sanding
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    White
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    P800
  • Manufacturer Package Quantity
    1050
  • Manufacturer Stock Number
    60440233041
  • Manufacturer Upc Number
    00051141279435
  • Material Application
    Clear Coat, Composites, Fiberglass, Hardwood, Metal, Paint, Plastic, Primer, Softwood, Topcoat
  • Max Rpm
    12000 rpm
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051141279565
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)