Motion
55557 STIKIT(TM) PAPER D/F DISC ROLL 236U 5 IN X NH 5 HOLES P320 C-WEIGHT

3M
55557 STIKIT(TM) PAPER D/F DISC ROLL 236U 5 IN X NH 5 HOLES P320 C-WEIGHT

Stikit™ Paper Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P320 Grit, Yellow Color
MI ITEM #05869395
MFR #55557 STIKIT(TM) PAPER D/F DISC ROLL 236U 5 IN X NH 5 HOLES P320 C-WEIGHT
List Price$108.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55557 STIKIT(TM) PAPER D/F DISC ROLL 236U 5 IN X NH 5 HOLES P320 C-WEIGHT

Stikit™ Paper Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P320 Grit, Yellow Color
MI ITEM #05869395
MFR #55557 STIKIT(TM) PAPER D/F DISC ROLL 236U 5 IN X NH 5 HOLES P320 C-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.79/each for your price

Overview

Mfr description
55557 STIKIT(TM) PAPER D/F DISC ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive backing allows for quick application and easy removal
  • Convenient disc rolls eliminate the need to remove disc liners from individual discs
  • Strong, C-weight paper backing provides extra durability when compared to lighter weight paper backings
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains

Specifications

  • Disc Diameter
  • Grit Number
    P320
  • Abrasive Type
    Open Coat
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Color
    Yellow
  • Overall Diameter
    5 in
  • Number Of Vacuum Holes
    5
  • Manufacturer Stock Number
    60440272460
  • Manufacturer Upc Number
    00051141555577
  • UPC_NO
    00051141555577
  • Mounting Type
    Stikit™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought