Motion
7000028230

3M
7000028230

Stikit™ Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P320 Grit, Gold Color
MI ITEM #05869411
MFR #7000028230
Price$92.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000028230

Stikit™ Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P320 Grit, Gold Color
MI ITEM #05869411
MFR #7000028230

Mfr description
55547 STIKIT(TM) PAPER DISC ROLL 236U 5
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient disc rolls eliminate the need to remove disc liners from individual discs
  • Strong, C-weight paper backing provides extra durability when compared to lighter weight paper backings
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.88/each

Specifications

Dimensions

  • Backing Weight
    C-Weight
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding, Sanding
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Gold
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    P320
  • Manufacturer Package Quantity
    400
  • Manufacturer Stock Number
    60440272361
  • Manufacturer Upc Number
    00051141555478
  • Material Application
    Aluminum, Carbon Steel, Fiberglass, Glass, Hard and Soft Composites, Metal, Paint, Plastic, Primer, Softwood
  • Max Rpm
    12000 rpm
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051141555478

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)