Motion
55560 DISC ROLL 6XNH P80 236U STIKIT PAPER 100/RL

3M
55560 DISC ROLL 6XNH P80 236U STIKIT PAPER 100/RL

Stikit™ Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P80 Grit, Gold Color
Mi Item #05869414
MFR #55560 DISC ROLL 6XNH P80 236U STIKIT PAPER 100/RL
Price$145.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55560 DISC ROLL 6XNH P80 236U STIKIT PAPER 100/RL

Stikit™ Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P80 Grit, Gold Color
Mi Item #05869414
MFR #55560 DISC ROLL 6XNH P80 236U STIKIT PAPER 100/RL

Mfr description
55560 DISC ROLL 6XNH P80 236U STIKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient disc rolls eliminate the need to remove disc liners from individual discs
  • Strong, C-weight paper backing provides extra durability when compared to lighter weight paper backings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.71/each

Specifications

Dimensions

  • Backing Weight
    C-Weight
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding, Sanding
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Gold
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    P80
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60440272494
  • Manufacturer Upc Number
    00051141555607
  • Material Application
    Aluminum, Carbon Steel, Composite, Glass, Paint
  • Mounting Type
    Pressure Sensitive Adhesive
  • Number Of Vacuum Holes
    6
  • UPC_NO
    00051141555607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)