Motion
7000119554

3M
7000119554

Stikit™ Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P150 Grit, Gold Color
Mi Item #05869417
MFR #7000119554
Price$153.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119554

Stikit™ Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P150 Grit, Gold Color
Mi Item #05869417
MFR #7000119554

Mfr description
55563 STIKIT(TM) PAPER DISC ROLL 236U 6
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient disc rolls eliminate the need to remove disc liners from individual discs
  • Strong, C-weight paper backing provides extra durability when compared to lighter weight paper backings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.60/each

Specifications

Dimensions

  • Backing Weight
    C-Weight
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding, Sanding, Surface Preparation for Painting
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Gold
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    P150
  • Manufacturer Package Quantity
    400
  • Manufacturer Stock Number
    60440272528
  • Manufacturer Upc Number
    00051141555638
  • Material Application
    Fiberglass, Hard and Soft Composites, Metal, Paint, Plastic, Primer, Softwood
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051141555638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)