Motion
7100042335

3M
7100042335

Scotch-Brite™ Hand Pad, Holder, Set or Kit - Non-Woven, Aluminum Oxide, Grade: Ultra Fine, 4.5000 in Wide, 9.0000 in Long
Mi Item #05869424
MFR #7100042335
Price$47.69/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100042335

Scotch-Brite™ Hand Pad, Holder, Set or Kit - Non-Woven, Aluminum Oxide, Grade: Ultra Fine, 4.5000 in Wide, 9.0000 in Long
Mi Item #05869424
MFR #7100042335

Mfr description
64660 SCOTCH-BRITE(TM) DURABLE FLEX
  • For industrial/occupational use only. Not for consumer sale or use.
  • Superior alternative to steel wool, wire brushes, sandpaper, and other nonwoven products for cleaning or finishing tasks
  • Suitable for use on wood, paints, metal, plastics, ceramics, porcelain, glass, rubber or composites
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.69/bx

Specifications

Dimensions

  • Overall Length
    9.0000 in
  • Overall Width
    4.5000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Grade
    Ultra Fine
  • Manufacturer Stock Number
    7100042335
  • Manufacturer Upc Number
    00048011646602
  • Pad Color
    Gray
  • Pad Holder Color
    Gray
  • Product Types
    Hand Pad
  • UPC_NO
    00048011646602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)