Motion
64933 SCOTCH-BRITE(TM) PRO HAND PAD TRIAL PK (6X9 7447 PRO & 7448 PRO)

3M
64933 SCOTCH-BRITE(TM) PRO HAND PAD TRIAL PK (6X9 7447 PRO & 7448 PRO)

Scotch-Brite™ PRO Hand Pad, 64933, Multi Pack, 1 - 6 in x 9 in pad 7447 PRO and 1 - 6 in x 9 in pad 7448 PRO per bag, 20 per case
MI ITEM #05869425
MFR #64933 SCOTCH-BRITE(TM) PRO HAND PAD TRIAL PK (6X9 7447 PRO & 7448 PRO)
Your Price$8.59/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64933 SCOTCH-BRITE(TM) PRO HAND PAD TRIAL PK (6X9 7447 PRO & 7448 PRO)

Scotch-Brite™ PRO Hand Pad, 64933, Multi Pack, 1 - 6 in x 9 in pad 7447 PRO and 1 - 6 in x 9 in pad 7448 PRO per bag, 20 per case
MI ITEM #05869425
MFR #64933 SCOTCH-BRITE(TM) PRO HAND PAD TRIAL PK (6X9 7447 PRO & 7448 PRO)

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$8.59/pk(List $9.32)

Overview

Mfr description
64933 SCOTCH-BRITE(TM) PRO HAND PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Contains one pad each of 7447 Pro and 7448 Pro
  • Ideal for prepping surfaces for paint and primer, general scuffing and hand blending
  • Helps reduce surface prep time on a variety of applications
  • Durable, precision coated fibers provide fast cut and consistent finishes
  • Engineered to minimize loading
  • Perforated for easy separation

Specifications

  • Product Types
    Hand Pad
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Ultra Fine
  • Overall Width
    6 in
  • Overall Length
    9 in
  • Manufacturer Upc Number
    00048011649337
  • UPC_NO
    00048011649337

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text