Overview
Mfr description
34341 FLEXIBLE ABRASIVE HOOKIT(TM)
- For industrial/occupational use only. Not for consumer sale or use.
- Thin film-backed sheet is extremely flexible for fine sanding, wet or dry
- Longer lasting – provides better “feel” for surfaces to minimize burn-through
- Conformable – perfect for sanding hard-to-reach spaces such as door pockets
- Versatile – wraps effortlessly around hand sanding tools and can be used for machine scuff sanding
- Face-side color system lets you efficiently differentiate sheets by sanding process
- Hookit™ attachment system makes for fast sheet changes and longer abrasive life
- Includes accessory hand sanding pad (1 per box)
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051131343412
- UPC_NO00051131343412
- Overall Length6.8 in
- Overall Width5.5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data