Motion
30662 HOOKIT(TM) TRIZACT(TM) FOAM DISC

3M
30662 HOOKIT(TM) TRIZACT(TM) FOAM DISC

Foam Disc - 6.0000 in Disc Diameter, Silicon Carbide Abrasive Material, 5000 Grit, Blue Color
Mi Item #05869467
MFR #30662 HOOKIT(TM) TRIZACT(TM) FOAM DISC
Price$223.85/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30662 HOOKIT(TM) TRIZACT(TM) FOAM DISC

Foam Disc - 6.0000 in Disc Diameter, Silicon Carbide Abrasive Material, 5000 Grit, Blue Color
Mi Item #05869467
MFR #30662 HOOKIT(TM) TRIZACT(TM) FOAM DISC

Mfr description
30662 HOOKIT(TM) TRIZACT(TM) FOAM DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Part of the 3M™ Perfect-It™ Paint Finishing System for high gloss and deep color paint finishes
  • Ideal for refining sand scratches to help reduce the amount of time spent compounding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.85/bx

Specifications

Dimensions

  • Disc Diameter  
    6.0000 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Sand Scratch Removal, Surface Finishing, Fine Finishing, Hand Sanding, Machine Sanding, Paint Finishing, Paint Finishing & Detailing, Refining Scratches
  • Attachment Method
    Hook & Loop
  • Color
    Blue
  • Dry or Wet
    Dry
  • Grit Number
    5000
  • Manufacturer Upc Number
    00051131306622
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131306622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)