Motion
30667 PURPLE FINISHING FILM HOOKIT(TM) DISC

3M
30667 PURPLE FINISHING FILM HOOKIT(TM) DISC

Finishing Disc - 6.0000 in Disc Dia, Aluminum Oxide, P1500 Grit, 1200 rpm
MI ITEM #05869484
MFR #30667 PURPLE FINISHING FILM HOOKIT(TM) DISC
Your Price$3.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30667 PURPLE FINISHING FILM HOOKIT(TM) DISC

Finishing Disc - 6.0000 in Disc Dia, Aluminum Oxide, P1500 Grit, 1200 rpm
MI ITEM #05869484
MFR #30667 PURPLE FINISHING FILM HOOKIT(TM) DISC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.07/each(List $3.53)

Overview

Mfr description
30667 PURPLE FINISHING FILM HOOKIT(TM)
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long-lasting abrasive disc produces easy-to-polish finish
  • Specially formulated coating reduces pigtails and boosts abrasive life
  • Flexible, durable film backing increases conformability
  • Several hole designs available for better dust extraction
  • Hookit™ attachment system makes for fast, efficient disc change-outs

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P1500
  • Backing Material
    Polyester Film
  • Max Rpm
    1200 rpm
  • Manufacturer Stock Number
    60455053540
  • Manufacturer Upc Number
    00051131306677
  • UPC_NO
    00051131306677
  • Application
    Repairing Large Area Paint Defects
  • Color
    Purple
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text