Motion
33271 QUICK CONNECT ADAPTOR 14MM

3M
33271 QUICK CONNECT ADAPTOR 14MM

3M™ Perfect-it™ Quick Connect Adaptor, 33271, 14 mm, 10 per case
MI ITEM #05869505
MFR #33271 QUICK CONNECT ADAPTOR 14MM
List Price$90.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33271 QUICK CONNECT ADAPTOR 14MM

3M™ Perfect-it™ Quick Connect Adaptor, 33271, 14 mm, 10 per case
MI ITEM #05869505
MFR #33271 QUICK CONNECT ADAPTOR 14MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.39/each for your price

Overview

Mfr description
33271 QUICK CONNECT ADAPTOR 14MM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Allows quick changes of buffing pads
  • Makes it easy to change between compound and polishing pads
  • Provides a reliable connection between pad and polisher
  • Use with 3M™ brand compounding and polishing pads
  • 5/8" threads

Specifications

  • Weight
    0.31 lb
  • Manufacturer Upc Number
    00051131332713
  • UPC_NO
    00051131332713
  • Application
    Paint Finishing & Detailing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought