Motion
30668 P1200 3M260L HOOKIT FIN FILM 6 X NH 600Z

3M
30668 P1200 3M260L HOOKIT FIN FILM 6 X NH 600Z

Finishing Disc - 6.0000 in Disc Dia, Aluminum Oxide, P1200 Grit, 1200 rpm
Mi Item #05869508
MFR #30668 P1200 3M260L HOOKIT FIN FILM 6 X NH 600Z
Price$3.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30668 P1200 3M260L HOOKIT FIN FILM 6 X NH 600Z

Finishing Disc - 6.0000 in Disc Dia, Aluminum Oxide, P1200 Grit, 1200 rpm
Mi Item #05869508
MFR #30668 P1200 3M260L HOOKIT FIN FILM 6 X NH 600Z

Mfr description
30668 P1200 3M260L HOOKIT FIN FILM 6 X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long-lasting abrasive disc produces easy-to-polish finish
  • Specially formulated coating reduces pigtails and boosts abrasive life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.07/each

Specifications

Dimensions

  • Disc Diameter  
    6.0000 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Repairing Large Area Paint Defects
  • Backing Material
    Polyester Film
  • Color
    Purple
  • Grit Number
    P1200
  • Manufacturer Stock Number
    00051131306684
  • Manufacturer Upc Number
    00051131306684
  • Max Rpm
    1200 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131306684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)