Motion
30767

3M
30767

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 1500 Grit, Purple Color
MI ITEM #05869511
MFR #30767
List Price$195.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30767

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 1500 Grit, Purple Color
MI ITEM #05869511
MFR #30767

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$195.13/each for your price

Overview

Mfr description
30767 P1500 3M260L HOOKIT FN FLM DF 6 X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long-lasting abrasive disc produces easy-to-polish finish
  • Specially formulated coating reduces pigtails and boosts abrasive life
  • Flexible, durable film backing increases conformability
  • Several hole designs available for better dust extraction
  • Hookit™ attachment system makes for fast, efficient disc change-outs

Specifications

  • Manufacturer Package Quantity
    50
  • Disc Diameter
  • Grit Number
    1500
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Polyester Film
  • Color
    Purple
  • Overall Diameter
    6 in
  • Manufacturer Stock Number
    7100122779
  • Manufacturer Upc Number
    00051131307674
  • UPC_NO
    00051131307674
  • Application
    Paint Defect Removal, Paint Preparation, Paint Sanding, Sanding
  • Attachment Type
    Loop
  • Disc Attachment Type
    Loop
  • Coat Type
    Closed Coat
  • Mounting Type
    Hook & Loop
  • Material Application
    Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought