Motion
68748 SCOTCH(R) HIGH PERF BOX SEALING TAPE 351 CLEAR, 48MM X 50M

3M
68748 SCOTCH(R) HIGH PERF BOX SEALING TAPE 351 CLEAR, 48MM X 50M

Packaging Tape - No, Clear Color, 67 in/lb Tensile Strength, 1-7/8 in Width, 54.68 yd Length
Mi Item #05869530
MFR #68748 SCOTCH(R) HIGH PERF BOX SEALING TAPE 351 CLEAR, 48MM X 50M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
68748 SCOTCH(R) HIGH PERF BOX SEALING TAPE 351 CLEAR, 48MM X 50M

Packaging Tape - No, Clear Color, 67 in/lb Tensile Strength, 1-7/8 in Width, 54.68 yd Length
Mi Item #05869530
MFR #68748 SCOTCH(R) HIGH PERF BOX SEALING TAPE 351 CLEAR, 48MM X 50M

Mfr description
68748 SCOTCH(R) HIGH PERF BOX SEALING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal strength for heavy-weight packages and overseas/export packing and shipping
  • Built tough to resist score line breaking and center seam splitting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    54.68 yd
  • Roll Length
    54.68 yd
  • Roll Width
    1-7/8 in
  • Tensile Strength
    67 in/lb
  • Thickness
    3.43 mil
  • Width
    1-7/8 in

Details

  • Additional Details
    Adhesive Type, Synthetic Rubber, Backing Material, Polyester, Core Size, 76 mm, Performance Level, High Performance
  • Adhesion Strength
    78 oz/in
  • Adhesive Material
    Synthetic Rubber
  • Applications
    Automated Carton Sealing, Box Closure, Cold Storage and Tamper Evident
  • Backing Material
    Polyester
  • Color
    Clear
  • Dispenser Type
    Carton Sealer
  • Double Sided
    No
  • Elongation at Break
    130 %
  • Manufacturer Upc Number
    00051115687488
  • Material Type
    Polyester
  • Reinforcement Type
    Unreinforced
  • Series
    351
  • Shape
    Roll
  • Standards Met
    ASTM D1974-92
  • Tape Type
    Carton Sealing Tape
  • UPC_NO
    00051115687488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)