Motion
355(68756 )

3M
355(68756 )

Packaging Tape - Transparent Color, 67.0 lb/in Tensile Strength
Mi Item #05869537
MFR #355(68756 )
Price$40.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
355(68756 )

Packaging Tape - Transparent Color, 67.0 lb/in Tensile Strength
Mi Item #05869537
MFR #355(68756 )

Mfr description
68756 SCOTCH(R) HIGH PERF BOX SEALING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Extra sturdy polyester backing resists abrasion, moisture and scuffing for lasting hold
  • Adhesive sticks quickly to a variety of materials, including those with high recycled content
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.66/each

Specifications

Dimensions

  • Tensile Strength
    67.0
  • Thickness
    3.43 mil

Details

  • Applications
    Branding,Automated Carton Sealing,Box Closure
  • Backing Material
    Polyester
  • Color
    Transparent
  • Dispenser Type
    Manual
  • Elongation at Break
    130 %
  • Manufacturer Upc Number
    00051115687563
  • Material Type
    Polyester, Synthetic Rubber
  • UPC_NO
    00051115687563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)