Motion
68763 SCOTCH(R) HIGH PERF BOX SEALING TAPE 375 TAN, 72 MM X 50 M

3M
68763 SCOTCH(R) HIGH PERF BOX SEALING TAPE 375 TAN, 72 MM X 50 M

Scotch® Box Sealing Tape 375, Tan, 72 mm x 50 m, 24 per case, Individually Wrapped Conveniently Packaged
MI ITEM #05869544
MFR #68763 SCOTCH(R) HIGH PERF BOX SEALING TAPE 375 TAN, 72 MM X 50 M
List Price$69.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
68763 SCOTCH(R) HIGH PERF BOX SEALING TAPE 375 TAN, 72 MM X 50 M

Scotch® Box Sealing Tape 375, Tan, 72 mm x 50 m, 24 per case, Individually Wrapped Conveniently Packaged
MI ITEM #05869544
MFR #68763 SCOTCH(R) HIGH PERF BOX SEALING TAPE 375 TAN, 72 MM X 50 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.94/each for your price

Overview

Mfr description
68763 SCOTCH(R) HIGH PERF BOX SEALING
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-performance packaging tape for heavy duty applications on a wide range of materials
  • High edge tear and split resistance ideal for ecommerce and single parcel shipments
  • Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
  • Easy unwind and smooth dispensing works well on high-speed automated packaging lines
  • Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
  • Excellent adhesion to recycled liner paper and fiberboard

Specifications

  • Color
    Beige
  • Manufacturer Upc Number
    00051115687631
  • UPC_NO
    00051115687631

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought