Motion
375 IW (68764)

3M
375 IW (68764)

Packaging Tape - Transparent Color, 35.0 lb/in Tensile Strength
MI ITEM #05869545
MFR #375 IW (68764)
Price$40.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
375 IW (68764)

Packaging Tape - Transparent Color, 35.0 lb/in Tensile Strength
MI ITEM #05869545
MFR #375 IW (68764)

Mfr description
68764 SCOTCH(R) HIGH PERF BOX SEALING
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-performance packaging tape for heavy duty applications on a wide range of materials
  • High edge tear and split resistance ideal for ecommerce and single parcel shipments
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.93/each

Specifications

Dimensions

  • Tensile Strength
    35.0
  • Thickness
    3.1 mil

Details

  • Applications
    Branding,Automated Carton Sealing,Box Closure
  • Backing Material
    Polypropylene Film
  • Color
    Transparent
  • Dispenser Type
    Automatic, Manual
  • Elongation at Break
    160 %
  • Manufacturer Upc Number
    00051115687648
  • Material Type
    Polypropylene Film
  • UPC_NO
    00051115687648

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)