Motion
375 IW(68765)

3M
375 IW(68765)

Packaging Tape - Transparent Color, 35.0 lb/in Tensile Strength
Mi Item #05869546
MFR #375 IW(68765)
Price$60.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
375 IW(68765)

Packaging Tape - Transparent Color, 35.0 lb/in Tensile Strength
Mi Item #05869546
MFR #375 IW(68765)

Mfr description
68765 SCOTCH(R) HIGH PERF BOX SEALING
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-performance packaging tape for heavy duty applications on a wide range of materials
  • High edge tear and split resistance ideal for ecommerce and single parcel shipments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.82/each

Specifications

Dimensions

  • Tensile Strength
    35.0
  • Thickness
    3.1 mil

Details

  • Applications
    Automated Carton Sealing,Box Closure,Branding
  • Backing Material
    Polypropylene Film
  • Color
    Transparent
  • Dispenser Type
    Automatic, Manual
  • Elongation at Break
    160 %
  • Manufacturer Upc Number
    00051115687655
  • Material Type
    Polypropylene Film
  • UPC_NO
    00051115687655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)