Motion
68786 SCOTCH(R) HIGH PERF BOX SEALING 373 CLEAR, 48MM X 50M

3M
68786 SCOTCH(R) HIGH PERF BOX SEALING 373 CLEAR, 48MM X 50M

Scotch® Box Sealing Tape 373, Clear, 48 mm x 50 m, 36 per case, Individually Wrapped Conveniently Packaged
MI ITEM #05869554
MFR #68786 SCOTCH(R) HIGH PERF BOX SEALING 373 CLEAR, 48MM X 50M
List Price$31.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
68786 SCOTCH(R) HIGH PERF BOX SEALING 373 CLEAR, 48MM X 50M

Scotch® Box Sealing Tape 373, Clear, 48 mm x 50 m, 36 per case, Individually Wrapped Conveniently Packaged
MI ITEM #05869554
MFR #68786 SCOTCH(R) HIGH PERF BOX SEALING 373 CLEAR, 48MM X 50M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.09/each for your price

Overview

Mfr description
68786 SCOTCH(R) HIGH PERF BOX SEALING
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance packaging tape for heavy duty applications on a wide range of materials
  • High edge tear and split resistance ideal for ecommerce and single parcel shipments
  • Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
  • Easy unwind and smooth dispensing works well on high-speed automated packaging lines
  • Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
  • Excellent adhesion to recycled liner paper and fiberboard

Specifications

  • Color
    Transparent
  • Manufacturer Upc Number
    00051115687860
  • UPC_NO
    00051115687860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text